HYDE Taping Tool, Trowel & Float

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC31163205
ApplicationPre-Mud Drywall Tape Application
Blade MaterialAluminium
Characteristics2 qt. Mud Compartment, Holds 41 ft of Tape
HandlePolypropylene/Elastomer
Handle DesignCurved Soft Grip
Handle Diameter (inch)1 1/4
Handle Length (inch)5
Length (inch)18
Width (inch)2 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Outside Corner Tool Length (In.) 12 in Width (In.) 5 1/4 in Blade Material Stainless Steel Blade Type Flexible Blade Width (In.) 4 in Handle Overmolded Handle Design Straight Handle Length (In.) 5 1/2 in 80 Degrees Angle Blade To Flex Around 90 Degrees Corners For Drywall Taping and Patching

Ulasan Produk

Tidak ada ulasan