KLEIN TOOLS Measuring Tape (Meteran)

Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC27111801
Accuracy (inch)± 1/16
Belt ClipBelt Clip Included
Blade CoatingNylon
Blade Length Metric & SAE (ft)25
Blade MaterialSteel
Blade Return TypeAutomatic
Blade TypeDouble-Sided
Blade Width (inch)1
Blade colorYellow
Case ColorBlack; Orange
Case Depth (inch)2 1/4
Case Height (inch)3 3/8
Case Length (inch)3 3/8
Case MaterialPlastic
Graduation ColorBlack
Graduation Marks (Top)1/16 in
Graduation UnitsFeet; Inches
Hook Construction3-Rivet
Lock TypeManual Lock
Numeric MarksInches
OrientationHorizontal
StandardsUS Patent D803711
Standout Length (ft)13
System of MeasurementInch
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tape Measure Features Double-Sided Tether Ready Case Material ABS Plastic System of Measurement SAE Graduation Marks 1/16 in Tip Style Nonmagnetic Single Hook Zero Point Location Hook End Blade Length - Metric Not Applicable Blade Length - SAE 25 ft Blade Material Steel Blade Width 1 in Blade Return Type Automatic Blade Type Double-Sided Case Color Black Orange Case Length 3 3/8 in Lock Type Slide Graduation Units Feet Inches Numeric Marks Inches Standout Length 13 ft

Ulasan Produk

Tidak ada ulasan