KESON Measuring Tape (Meteran)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp119.900 - Rp509.900
Spesifikasi
Blade MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engineers-scale tape measures take standard inch measurements as well as measurements in feet and tenths of a foot to allow multiplying values without first converting them to another unit. Also known as decimal-feet tape measures, they're commonly used for surveying and building measurements.
Feature
Tape Measure Features Finger Brake Case Material ABS Plastic with Rubber Grip System of Measurement SAE/Engineers Scale Graduation Marks 1/100 ft Tip Style Nonmagnetic Single Hook Zero Point Location Hook End Blade Length - Metric Not Applicable Blade Length - SAE 25 ft Blade Material Steel Blade Width 1 in Blade Return Type Automatic Blade Type Single-Sided Case Color High-Visibility Orange Case Length 3 1/8 in Lock Type Slide Graduation Units Centimeters Feet Millimeters

Ulasan Produk

Halaman Terkait