FAST CAP Measuring Tape (Meteran)

Sebelum PPN:
Rp309.900 - Rp839.900
Spesifikasi
UNSPSC41114201

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Adhesive Backed Tape Measure Features Decimal-Read System of Measurement Metric Numeric Format Decimal Reading Direction Bottom to Top/Left to Right/Right to Left/Top to Bottom Overall Width 2 in Length - Metric 18.29 m Graduation Units Millimeters Graduation Marks 37 mm Material Paper Color White Adhesive Type Permanent Adhesive

Ulasan Produk

Tidak ada ulasan