KOMELON Measuring Tape (Meteran)

Sebelum PPN:
Rp469.900 - Rp669.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard inch tape measures have a blade that is numbered at each inch increment and marked with plain lines for graduations in between to measure in feet, inches, and fractions of an inch. Also known as imperial or English tape measures, their scale is based on the most common standard of measurement in the USA.
Feature
Tape Measure Features Double-Sided Case Material ABS Plastic with Rubber Grip System of Measurement SAE Graduation Marks 1/16 in Tip Style Nonmagnetic Double Hook Zero Point Location Hook End Blade Length - Metric Not Applicable Blade Length - SAE 25 ft Blade Material Stainless Steel Blade Width 1 in Blade Return Type Automatic Blade Type Double-Sided Case Color Blue Case Length 4 3/4 in Lock Type Slide Graduation Units Feet Inches Numeric Marks Feet Inches

Ulasan Produk

Tidak ada ulasan