US TAPE Measuring Tape (Meteran)

Sebelum PPN:
Rp479.900 - Rp729.900
Spesifikasi
UNSPSC41114201
Belt ClipBelt Clip Included
Blade MaterialSteel
Blade Return TypeAutomatic
Blade colorYellow
Case ColorSilver
Case MaterialPlastic
Hook Construction3-Rivet
Lock TypeManual Lock
Specialized ScalesStud Markings
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tape Measure Case Material ABS Plastic System of Measurement Metric/SAE Graduation Marks 1/16 in Tip Style Nonmagnetic Single Hook Zero Point Location Hook End Blade Length - Metric 3 m Blade Length - SAE 10 ft Blade Material Steel Blade Width 1/2 in Blade Return Type Automatic Case Color Silver Lock Type Slide Graduation Units Centimeters Feet Inches Meters Millimeters Standout Length 3 ft Case Type Closed Belt Clip Belt Clip Included Hook Construction 3-Rivet

Ulasan Produk

Tidak ada ulasan