SALTDOGG Tailgate Spreader

Sebelum PPN:
Rp109.999.900
Spesifikasi
UNSPSC27112907
Auger TypeHorizontal Feed
Capacity (ft³)8
Depth (inch)38
For use withSand/Bulk Salt
FramePowder Coated Steel
Height (inch)45
Hopper MaterialPolymer
Includes Mounting HardwareYes
Mount Type2 in Receiver Hitch
Spinner Size (inch)12
Spinner TypeVane Polymer
Spread Width (ft)3 to 30
Width (inch)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tailgate Spreader For Use With Sand/Bulk Salt 8 cu ft Capacity Spread Width 3 to 30 ft Mount Type 2 in Receiver Hitch Hopper Material Polymer Powder Coated Steel Frame Height 45 in Width 38 in Depth 38 in Auger Type Horizontal Feed Spinner Size 12 in Spinner Type Vane Polymer Includes Fitted Polymer Lid Mounting Hardware Wire Harness and Variable Speed Controller Includes Mounting Hardware Yes

Ulasan Produk

Tidak ada ulasan