CPI Switch Accessories

Sebelum PPN:
Rp809.900
Spesifikasi
UNSPSC39121533
ColorGray
For use withCPI B-Series 2 and 3 Wire
Height (inch)3/4
Inside Diameter (inch)2 5/8
MaterialPlastic
ResistsWater

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories are for use with toggle switches, rocker switches, miniature push button switches, rotary switches, biometric switches, and snap switches.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Back Switch Housing Inside Dia 2 5/8 in Color Gray Material Plastic Height 3/4 in For Use With CPI B-Series 2 and 3 Wire Includes (2) Releasable Cable Ties

Ulasan Produk

Tidak ada ulasan