SOUTHWIRE Submersible Pump Wire

Sebelum PPN:
Rp42.999.900
Spesifikasi
UNSPSC26121629
Conductor MaterialCopper
Insulation MaterialPVC
Length (ft)500
Nominal Outside Diameter (inch)0.93
Number of Conductors3 with Insulated CU Ground
StandardsUL
Temperature Rating (°F)-4 to 167
Trade DesignationTHW
Voltage (V)600
Wire ColorBlack; Green; Red; Yellow
Wire Size (AWG)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat submersible pump wire is a multiconductor cable that is commonly used to supply power to a submersible pump located in open rock or an uncased well. A jacket covers the insulated conductors, which provides more protection than twisted pump wire in places where abrasion is likely to occur. Flat pump wire is also more flexible, making it easier to install and use.
Feature
Flat Submersible Pump Cable Number of Conductors 3 with Insulated CU Ground Wire Size 10 AWG Trade Designation THW Insulation Material PVC Wire Color Black Green Red Yellow Length 500 ft Voltage 600 V Conductor Material Copper Nominal Outside Dia 0.93 in Temp Rating -4 Degrees to 167 Degrees F

Ulasan Produk

Tidak ada ulasan