Ideal Street Light Disconnect

Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Spesifikasi
UNSPSC39121409
ColorOrange
Compatible with Product TypeStreet Lights
Compatible with SeriesSLK
Contact FinishTin
Contact MaterialBrass
Current (A)30
Disconnect BreakawayBreakaway
Flammability RatingV-2
For Conductor MaterialAluminium, Copper
For Max. Line Wire Size (AWG)2
For Max. Load Wire Size (AWG)2
For Min. Line Wire Size (AWG)14
For Min. Load Wire Size (AWG)14
FusedYes
Insulation MaterialPolypropylene; TPE
Line Inputs1
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
Overall Length (inch)8 1/2
Secondary Connection Poles1
StandardsUL 486D; UL Listed
Termination StyleSet Screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Y-tap street light disconnects are either fused (hot) or nonfused (neutral) and provide three or four termination points in one body to support different line and load configurations.
Feature
Street Light Disconnect Current 30 A Disconnect Breakaway Breakaway Disconnect Style Y-Tap For Conductor Material Aluminum Copper Line Inputs 1 For Minimum Line Wire Size 14 AWG For Maximum Line Wire Size 2 AWG Load Outputs 2 For Minimum Load Wire Size 14 AWG For Maximum Load Wire Size 2 AWG Fused Yes Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Primary Connection Poles 2 Secondary Connection Poles 1 Termination Style Set Screw Color Orange

Ulasan Produk

Tidak ada ulasan