GEARWRENCH Strap Wrench & Set

Sebelum PPN:
Rp689.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil filter wrenches can accept a ratchet that has a gear mechanism that allows the filter to be rotated freely in one direction without having to remove the ratchet from the wrench and repositioning it to turn the filter. Suitable for use in tight spaces where a standard filter wrench can't rotate the filter for removal.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Oil Filter Strap Wrench For Outside Diameter 9 in Strap Width 1 1/2 in Strap Material Nylon Drive Size 3/8 in 1/2 in Handle Material Alloy Steel Strap Length 32 in Pipe Capacity 0 in 9 in Overall Length 32 in

Ulasan Produk

Tidak ada ulasan