Rothenberger Strap Wrench & Set

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC27112127
Corrosion ResistantNo
Drive Size (inch)12
FinishChrome Plated
For Outside Diameter (inch)8 1/2
For Tubing Max. Outside Diameter (inch)8
Handle ColorRed
Handle Length (inch)13
Handle MaterialAluminium
Handle TypeMolded
Non-MagneticNo
Non-SparkingYes
Overall Length (inch)12
Pipe Capacity (inch)1/8; 8
Strap ColorRed
Strap Length (inch)36
Strap MaterialAluminium
Strap Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.
Feature
Strap and Fittings Wrench For Outside Diameter 8 1/2 in Handle Length 13 in Strap Width 1 in Strap Material Aluminum Drive Size 12 in Handle Material Aluminum Strap Length 36 in Pipe Capacity 1/8 in 8 in For Tubing Maximum Outside Diameter 8 in Overall Length 12 in

Ulasan Produk

Tidak ada ulasan