DREMEL Straight Cutting Blad for Oscillating Tool

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC27112802
Blade Length (inch)4 1/4
Blade MaterialHigh Carbon Steel
Blade TypePrecision Cut
Blade Width (inch)2 1/2
Connection StyleUniversal Open-Back
Cut StyleFine Cut
Cutting Edge StyleToothed Edge
Direct Fit For Tool BrandBosch; Craftsman; Fein; Rigid; Rockwell
Edge MaterialHigh Carbon Steel
Number of Pieces1
Oscillating Tool Accessory TypeCutting Blade
Overall Length (inch)4 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dremel straight cutting blades have a universal Quick-Fit connector for a direct fit on Dremel oscillating tools and other brands with an oscillating interface system (OIS) mount.
Feature
Oscillating Tool Blade Blade Type Precision Cut Connection Style Universal Open-Back Blade Material High Carbon Steel Blade Width 2 1/2 in Blade Length 4 1/4 in Overall Length 4 1/4 in Cut Style Fine Cut Cutting Edge Style Toothed Edge Edge Material High Carbon Steel Direct Fit For Tool Brand Bosch Craftsman Fein Rigid Rockwell Number of Pieces 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait