DAYTON Straight Brake

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC23161513
ActuationHand Lever
ApplicationBending
Brake TypeStraight
ColorGray
Finger StyleTop Edge
Finger Width (inch)36
MaterialSteel
Max. Bending Angle120°
Max. Bending Width (inch)36
Power SourceManual
Sheet Capacity (Aluminum) (ga)12
Sheet Metal Capacity (Stainless Steel) (ga)22
Sheet Metal Capacity (Steel) (ga)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These straight brakes require manual effort to clamp the beam and lift the folding bar to make bends in sheet metal. They are commonly used in areas or on jobsites without access to power.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Sheet Metal Brake Brake Type Straight Actuation Hand Lever Sheet Capacity Aluminum 12 ga Sheet Metal Capacity Mild Steel 16 ga Sheet Metal Capacity Stainless Steel 22 ga Maximum Bend Angle 120 Degrees Angle Gauge No Finger Style Top Edge Finger Width 36 in

Ulasan Produk

Tidak ada ulasan