CLEVELAND Step Drill Bit (Mata Bor Pagoda)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC27112801
Decimal Equivalent0.125; 0.1562; 0.1875; 0.2187; 0.25; 0.2812; 0.3125; 0.3437; 0.375; 0.4062; 0.4375; 0.4687; 0.5
Drill Bit Sizes Included (inch)1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Max. Drilling Depth (inch)3/32
Maximum Hole Size (inch)1/2
Measurement SystemFractional Inch
Min. Hole Size (inch)1/8
Number Hole Sizes13
Overall Length (inch)3 1/8
Primary Material ApplicationSheet Metal
Series1874-TN
Shank Diameter (inch)1/4
Shank Hex Size (inch)1/4
Shank Length (inch)3 1/8
Shank Type - MachiningHex
Step Increments (inch)1/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hex-shank impact-rated step drill bits feature a hex shank and install into impact drills with standard three-jaw chucks. They are also known as impact step bits. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Step Drill High Speed Steel TiN 1/8 in to 1/2 in Size Range Hex 1/4 in Shank Hex Size 1/4 in Shank Diameter 3 1/8 in Overall Length Maximum Drilling Depth 3/32 in

Ulasan Produk

Tidak ada ulasan