LIND EQUIPMENT Static Monitoring System

Sebelum PPN:
Rp21.999.900 - Rp26.999.900
Spesifikasi
UNSPSC26121538
Ambient Temperature Range (°F)-40 to 122
Depth (inch)4
IP Rating65
Length (ft)22
Safety RatingcULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
StaticSure Portable Includes 2 ft Straight Cord with Large Truck Clamp 20 ft Coiled Cord with Large Truck Clamp IP Rating 65 Ambient Temp Range -40 Degrees to 122 Degrees F Length 22 ft Width 4 in Depth 4 in Safety Rating cULus for Class 1 Div 1 and 2 Groups ABCD Class 2 Div 1 and 2 Groups FG

Ulasan Produk

Tidak ada ulasan