Generac Generator Diesel Standby (Genset Diesel)

Sebelum PPN:
Rp109.999.900 - Rp259.999.900
Spesifikasi
UNSPSC26111604
Enclosure MaterialAluminium
Engine Speed (rpm)3600
Frequency (Hz)60
Fuel Tank CapacityContinuous
Generator Fuel TypeLiquid Propane/Natural Gas
Generator Voltage (V)120/240 (AC)
PhaseSingle
Power Factor 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by natural gas or propane, these versatile, quiet standby generators helps to get your electrical system up and running almost immediately and provides sustained power. The generators are available in single phase power for residential and commercial electrical systems or three phase power for industrial applications.
Feature
Generac Standby Generator Liquid Propane/Natural Gas Standby Power Rating 14kW Single Phase Generator Voltage 120V AC/240V AC Transfer Switch Included Yes Enclosure Material Aluminum CARB Compliant Yes Engine Cooling Air Generator Engine Brand Generac Engine Size 816 cc Height 29 in Width 25 in Length 48 in Engine RPM 3 600 RPM Amps 58.3 NG Consumption @ Half Load 195 cu ft/hr LP Consumption @ Half Load 1.81 gph 60 Hz Hz Sound Level dBA 65 dBA

Ulasan Produk

Tidak ada ulasan