Nicholson Standard Precision File

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSafe
Face Cut StyleDouble-Cut
File CoarsenessSecond Cut
File Length without Tang (inch)10
File StyleSwiss Pattern File
File TypePillar File
File Width (inch)11/16
Finish Number#00
Number of Cut Edges4
Profile ShapeRectangular
TaperRegular Taper
Thickness (inch)11/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pillar files are rectangular like flat files but narrower and tapering in thickness for more intricate smoothing and finishing work. They also follow up after square files to perform the finishing step when turning round holes into square holes. Their safe (toothless) edges prevent marring of adjacent surfaces when filing in corners and square slots.
Feature
Pillar File Material Applications Iron Mild Steel Plastics Wood File Coarseness Second Cut File Style Swiss Pattern File File Type Pillar File Profile Shape Rectangular Face Cut Style Double-Cut Edge Cut Style Safe File Length without Tang 10 in Thickness 11/64 in File Width 11/16 in Number of Cut Edges 4 Rigidity Rigid Taper Regular Taper File Body Finish Natural Finish Number 00

Ulasan Produk

Tidak ada ulasan