REIKU Standard Corrugated Loom Tube (Pelindung Kabel)

Sebelum PPN:
Rp479.900 - Rp8.799.900
Spesifikasi
UNSPSC24141510
Chemical ResistantYes
Maximum Operating Temperature (°F)221
Minimum Operating Temperature (°F)-40
Self ExtinguishingYes
Tubing ColorBlack
Tubing MaterialPolyamide 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Corrugated Loom Tubing Profile Fine Nominal Size 1 1/4 in Inside Diameter 1.42 in Outside Dia 1.67 in Overall Length 25 ft Tubing Material Polyamide 6 Max Operating Temperature 221 Degrees F Tubing Color Black Chemical Resistant Yes Corrugated Tubing Split No Self Extinguishing Yes Standards UL 1696 cUSus Wall Thickness 0.13 in Abrasion Resistance Excellent Hazardous Location No Minimum Bend Radius Static 3.35 in Min Operating Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait