WERA Screwdriver Square (Obeng)

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC27111701
Corrosion ResistantYes
ESD SafeNo
For Fastener Size#3
Grip StyleErgonomic
Handle ColorRed; Yellow
Handle Length (inch)4
Handle MaterialPlastic
InsulatedYes
Magnetized TipNo
Non-MagneticYes
Non-SparkingNo
Overall Length (inch)10
Replaceable ShankNo
Shank FinishInsulated
Shank Length (inch)6
Shank MaterialAlloy Steel
Shank ShapeRound
StandardsIEC 60900
Tether ReadyNo
Tip FinishBlack Oxide
Tip Size#3
Tip StyleSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated square screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They have a self-centering design that eases insertion of the tip into the screwhead and allow one-handed driving.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Square Screwdriver Tip Size #3 Square Ergonomic Overall Length 10 in ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated Yes Corrosion Resistant Yes No Tip Finish Black Oxide Shank Coating None

Ulasan Produk

Tidak ada ulasan