WIHA Screwdriver Square (Obeng)

Sebelum PPN:
Rp569.900 - Rp619.900
Spesifikasi
UNSPSC27111701
ESD SafeNo
Handle MaterialPlastic
InsulatedYes
Magnetized TipNo
Non-SparkingNo
Replaceable ShankNo
Shank FinishBlack Oxide
Shank MaterialAlloy Steel
Shank ShapeRound
StandardsASTM 1505; CSA; EN/IEC 60900; NFPA70E; OSHA 29 CFR 1910; VDE 0682/Part 201
Tether ReadyNo
Tip FinishBlack Oxide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated square screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They have a self-centering design that eases insertion of the tip into the screwhead and allow one-handed driving.
Feature
Insulated Square Screwdriver Tip Size #2 Square Molded Overall Length 243 mm ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated Yes Corrosion Resistant Yes No Tip Finish Black Oxide Shank Coating Black Oxide

Ulasan Produk

Tidak ada ulasan