JOHNSON LEVEL Square Framing

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC27111803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rafter Square Base Length 24 in Base Width 1 1/2 in Blade Length 16 in Blade Width 2 in Blade Material Aluminum Graduation Mark Style Stamped Graduation Marks - Base 1/10 in 1/12 in 1/16 in Graduation Marks - Blade 1/10 in 1/12 in 1/16 in Specialized Scales Octagon Base Material Aluminum System of Measurement SAE Square Type Framing Square Coating Clear Edge Style Square Finish Anodized Graduation Color Black Straightness Tolerance 0.03 in Thickness 0.12 in

Ulasan Produk

Tidak ada ulasan