SIMONDS Square File

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSafe
Face Cut StyleDouble-Cut
File Body FinishNatural
File CoarsenessBastard Cut
File Length without Tang (inch)12
File StyleAmerican Pattern File
File TypeMachinists File
File Width (inch)1/2
Handle Length (inch)12
Number of Cut Edges4
Profile ShapeSquare
TaperTaper Towards Point
Thickness (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut teeth on the faces of these square files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut teeth.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Machinists File Material Applications Aluminum Brass Bronze Steel Tin File Coarseness Bastard Cut File Style American Pattern File File Type Machinists File Profile Shape Square Face Cut Style Double-Cut Edge Cut Style Safe File Length without Tang 8 in Thickness 5/16 in File Width 5/16 in Number of Cut Edges 4 Rigidity Rigid Taper Taper Towards Point Teeth per Inch 25 28 File Body Finish Natural Container Type Box Features Wavy Tooth Handle Length 8 in Insulated No

Ulasan Produk

Tidak ada ulasan