Nicholson Square File (Kikir Persegi)

Sebelum PPN:
Rp439.900 - Rp619.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleDouble
Face Cut StyleDouble-Cut
File Body FinishNatural
File CoarsenessBastard Cut
File StyleAmerican Pattern File
File TypeMachinists File
Number of Cut Edges4
Profile ShapeSquare
TaperTapered Slightly Towards Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut teeth on the faces of these square files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut teeth.
Feature
Machinists File Material Applications Iron Mild Steel Plastics Wood File Coarseness Bastard Cut File Style American Pattern File File Type Machinists File Profile Shape Square Face Cut Style Double-Cut Edge Cut Style Double File Length without Tang 12 in Thickness 9/32 in File Width 1/2 in Number of Cut Edges 4 Rigidity Rigid Taper Tapered Slightly Towards Point File Body Finish Natural

Ulasan Produk

Tidak ada ulasan