Schneider Electric Square D Miniature Circuit Breaker for Panelboard and Load Center

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC39121601
AC Voltage Rating (V)120/240
Amps (A)30
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypePowerLink
Compatible Panelboard/Load Center SeriesQO
Depth (inch)2.91
For use withMfr. No. EER260LLCR
Length (inch)4.55
Max. AIR Rating (kA)10 at 120/240V AC
Max. Wire Size (AWG)2
Min. Wire Size (AWG)12
Number of Poles2
PhaseSingle
SeriesQO
StandardsUL Listed
Terminal ConnectionLug
Width (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These QO series miniature circuit breakers plug into place in NQOD and NQ panelboards and QO load centers without requiring DIN rail or bolts, so they're easier to install than bolt-on and unit-mount breakers. They interrupt currents when low-level faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Miniature Circuit Breaker Amps 30 A AC Voltage Rating 120/240V AC Circuit Breaker Type PowerLink Number of Poles 2 DC Voltage Rating Not Rated Circuit Breaker Actuator Paddle Circuit Breaker Mounting Style Plug In Compatible Panelboard/Load Center Series QO Phase Single Series QO Max AIR Rating 10kA at 120/240V AC For Use With Mfr No EER260LLCR Terminal Connection Lug Length 4.55 in Width 1.5 in Depth 2.91 in Min Wire Size 12 AWG Max Wire Size 2 AWG

Ulasan Produk

Tidak ada ulasan