CAROL Sprinkler & Irrigation Wire & Cable (Kabel Pengairan)

Sebelum PPN:
Rp4.699.900 - Rp21.999.900
Spesifikasi
Jacket MaterialPVC
Length (ft)500
Temperature Rating (°F)-4 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sprinkler and irrigation wire and cable are types of low-voltage, single or multiconductor wire used in underground sprinkler and irrigation systems to connect the main power supply to the sprinkler heads. They are commonly used to supply power to electrically controlled sprinkler systems at golf courses, parks, and residential homes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Irrigation Cable Number of Conductors 1 Wire Size 14 AWG Jacket Material PVC Length 500 ft Wire Color Red Voltage 150 V Jacket Color Red Nominal Outside Dia 0.186 in Temp Rating -4 Degrees to 140 Degrees F

Ulasan Produk

Tidak ada ulasan