Ideal Splice Cap Crimp Connector & Insulator

Sebelum PPN:
Rp889.900 - Rp1.399.900
Spesifikasi
UNSPSC39121409
ColorCopper
For Conductor MaterialCopper
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
RohS CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These connectors join two or more conductors and are ideal for long-term applications and those that vibrate. Insulators slide over the metal connector after crimping to protect the connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Splice Connector Connection Material Copper For Conductor Material Copper Insulation Material None Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Combination (2) 10 AWG Maximum Wire Combination (2) 6 AWG Minimum Wire Size 14 AWG Maximum Wire Size 4 AWG RoHS Compliant No Standards CSA C22.2 #188 Certified UL 486C Listed Color Copper Compatible with Product Type Mfr No 2014 Overall Length 0.47 in Package Quantity 50

Ulasan Produk

Tidak ada ulasan