IRWIN VISE-GRIP Specialty Use Plier

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC27112113
Cutting Capacities (inch)1 1/4
Grip StyleStandard Cushion
Handle ColorMulticolored
Handle StyleStandard
InsulatedNo
Jaw Length (inch)7/8
Jaw Opening TypeManual
Jaw ShapeStraight
Jaw Thickness (inch)5/8
Jaw Width (inch)3 1/4
Maximum Jaw Opening (inch)1 1/4
Non-SparkingNo
Overall Length (inch)10 1/4
Plier MaterialSteel
Plier TypeFencing Pliers
StandardsANSI
Tether ReadyNo
Tip Thickness (inch)19/32
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fencing pliers combine gripping pliers, wire cutters, a staple claw, and a hammer into one tool for installing and repairing wire fences. Their multipurpose head pulls, pries, and drives staples, and it stretches, twists, crimps, and cuts wire.
Feature
Fencing Plier Plier Type Fencing Pliers Jaw Length 7/8 in Jaw Width 3 1/4 in Overall Length 10 1/4 in Maximum Jaw Opening 1 1/4 in Grip Style Standard Cushion Tether Ready No Insulated No Non-Sparking No Additional Tool Functions Wire Cutter Cutting Capacities 1 1/4 in Features Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue Handle Color Multicolored Handle Style Standard Jaw Opening Type Manual Jaw Shape Straight Jaw Thickness 5/8 in Plier Material Steel

Ulasan Produk

Tidak ada ulasan