MILBAR Specialty Use Plier

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC27112126
ApplicationAutomotive; Aviation
FinishBlack Oxide
For Max. Wire Diameter (inch)0.6
For Min. Wire Diameter (inch)0.2
Jaw TextureSerrated
Knob ReturnAutomatic
Overall Length (inch)11
Plier MaterialSteel
Plier TypeWire-Twisting Pliers
RotationCW or CCW
SeriesSafetyTwist
StandardsASME B107.500-2010
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire-twisting pliers lock their jaws onto the loose ends of wire and spin the wire to twist it together. Also known as wire twister pliers, they make tight, consistent twists that resist unraveling. They are commonly used to form decorative twists for jewelry and safety wire twists that lock down fasteners in aircraft and high-vibration machinery.
Feature
Safety Wire Twister Plier Plier Type Wire-Twisting Pliers Overall Length 11 in Rotation CW or CCW Tether Ready No Knob Return Automatic For Maximum Wire Diameter 0.6 in For Minimum Wire Diameter 0.2 in Application Automotive Aviation Features Automatic Spring Return Finish Black Oxide Jaw Texture Serrated Plier Material Steel Series SafetyTwist Standards ASME B107.500-2010

Ulasan Produk

Tidak ada ulasan