KNIPEX Specialty Use Plier

Sebelum PPN:
Rp839.900 - Rp3.499.900
Spesifikasi
Handle ColorRed
Handle StyleStandard
InsulatedNo
Non-SparkingNo
Plier MaterialSteel
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Spark Plug Boot Plier Plier Type Spark Plug Boot Pliers Jaw Length 2 1/2 in Jaw Width 7/8 in Overall Length 8 in Maximum Jaw Opening 2 in Grip Style Deluxe Cushion Tether Ready No Insulated No Non-Sparking No Features Forged Oil-Hardened Finish Chrome Plated For Use With Round Parts Spark Plugs Handle Color Red Handle Style Standard Head Offset Angle 45 Degrees Jaw Opening Type No Jaw Shape Circular Long Nose Jaw Thickness 9 1/2 mm Nose Shape Half Round

Ulasan Produk

Tidak ada ulasan