WRIGHT TOOL Specialty Impact Socket

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC27111703
Bolt Clearance (inch)19/32
Drive Size (inch)1
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Overall Length (inch)3 13/16
Socket DepthStandard
Socket Shape6-Point
Socket Size (inch)3/4
StandardsASME B107.110
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE Budd wheel impact sockets can loosen and tighten wheel nuts with a ball seat and where the wheel has beveled bolt holes, typically found on buses and large trucks having a set of dual wheels on the rear axle. The inner wheel on a set of dual wheels is held on by a stud that has a square drive that goes over the stud on the hub. The outer wheel is held to the inner wheel by a conventional lug nut that goes on the stud that holds the inner wheel to the hub. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Budd Wheel Socket Impact Black Oxide 6-Point Socket Size 3/4 in Bolt Clearance 19/32 in Drive Size 1 in Impact Rated Yes Alloy Steel SAE Non-Magnetic No Non-Sparking No Socket Depth Standard ASME B107.110 No

Ulasan Produk

Tidak ada ulasan