STEELMAN Specialty Automotive Socket Set
#Grup produk P109910600
Spesifikasi
| UNSPSC | 27111714 |
|---|---|
| Bolt Clearance (inch) | 1 |
| Container Features | Dust Resistant |
| Container Type | Plastic Case |
| Drive Size (inch) | 13/16; 7/8 |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Includes Drive Tools | No |
| Includes Socket Bits | No |
| Includes Wrenches | No |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric; SAE; Star |
| Non-Magnetic | Yes |
| Non-Sparking | No |
| Number of Pieces | 16 |
| Socket Depth | Deep |
| Socket Shape | 10-Point Star; 12-Point Spline; 5-Point Spline; 6-Point Spline; 7-Point Spline; 8-Point Star; 9-Point Star; Fluted 6-Point |
| Socket Size (inch) | 7/16; 15/32; 1/2; 9/16; 19/32; 5/8; 41/64; 11/16; 45/64; 3/4; 13/16 |
| Socket Size Range | 12 mm to 15 mm; 7/16 in to 13/16 in |
| Standards | ASME B107.2 |
| Tether Ready | No |
| Wall Thickness (inch) | 9/64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lug nut socket sets come with an assortment of socket sizes for tightening and loosening a range of lug nut sizes. The sockets have an enclosed head that fits around and securely grips the entire head of the nut so the socket won't slip off when rotating the lug nut. Sets come in a handy carrying case to organize sockets for quick access.
Feature
Lug locking Master Key Set Deep Socket Style/Size Deep 10-Point 1/2 in Deep 12-Point 11/16 in 13/16 in Deep 5-Point 5/8 in Deep 6-Point 12 mm 15 mm 9/16 in Deep 6-Point 41/64 in 45/64 in 12 mm Deep 7-Point 5/8 in 11/16 in 3/4 in Deep 8-Point 5/8 in 7/16 in Deep 9-Point 1/2 in Black Oxide Drive Size 13/16 in 7/8 in Impact Insulated NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
