KEN-TOOL Specialty Automotive Socket

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC27111714
Bolt Clearance (inch)1
Drive Size (inch)1-1/2
Drive TypeHand
FinishNatural
Impact RatedNo
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Overall Length (inch)2
Socket DepthStandard
Socket ShapeSpline
Socket Size (inch)13/16
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE locknut sockets are for use in removing and installing wheel bearing lock nuts. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Dual Wheel Lug Stud Remover Hand Natural Spline Socket Size 13/16 in Bolt Clearance 1 in Drive Size 1 1/2 in Impact Rated No Alloy Steel SAE Non-Magnetic No Non-Sparking No Socket Depth Standard No

Ulasan Produk

Tidak ada ulasan