OTC Specialty Automotive Socket

Sebelum PPN:
Rp1.099.900 - Rp5.399.900
Spesifikasi
UNSPSC27111704
Drive TypeHand
FinishNatural
Impact RatedNo
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Tether ReadyNo
Wall Thickness (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE locknut sockets are for use in removing and installing wheel bearing lock nuts. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Locknut Socket Hand Natural 6-Point Socket Size 2 in Bolt Clearance 4 in Drive Size 3/4 in Impact Rated No Alloy Steel SAE Non-Magnetic No Non-Sparking No Socket Depth Deep No

Ulasan Produk

Tidak ada ulasan