INTERMATIC Spa Lighting Transformer

Sebelum PPN:
Rp4.099.900 - Rp9.299.900
Spesifikasi
UNSPSC39121001
Input Voltage (V)120 (AC)
Output Voltage (V AC)12
StandardsCSA; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To help distribute safe voltage to landscape lighting, these outdoor transformers reduce line voltage to low-voltage, for efficient operation and function of the system. Select the power (maximum wattage) of the transformer that will accommodate the sum of the fixture watts being used in a particular landscape design.
Feature
Transformer Input Voltage 120V AC Output Voltage 12V AC Max Wattage 300 W Enclosure Material Electrostatically Painted Steel Color Sand Height 7.25 in Width 5.25 in Depth 4.5 in Standards CSA UL

Ulasan Produk

Tidak ada ulasan