MERSEN Solar Fuse

Sebelum PPN:
Rp359.900 - Rp469.900
Spesifikasi
Body StyleCylindrical
DC Voltage Rating (VDC)1000
Diameter (inch)13/32
ElementSingle
Fits Fuse Block StyleNonrejection
Fuse Size L x Diameter (inch)1 1/2x13/32
Length (inch)1 1/2
SpeedFast Acting
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar fuses protect against overcurrent in solar-powered panels, inverters, and control boxes. Also called photovoltaic (PV) fuses, they interrupt low-fault currents such as reverse currents and multiarray faults to help prevent damage to PV systems.
Feature
Semiconductor Fuse 30 A 570V AC 1000V DC Class No UL Class DCT Series Nonindicating Fast Acting Body Style Cylindrical Nonrejection Interrupt Rating 100kA at 750V AC 50kA at 1000V DC Fuse Size 1-1/2 in L x 13/32 in dia Length 1 1/2 in Diameter 13/32 in Equivalent Brand and Series Bussmann PV-F Littelfuse SPF Mersen DCT Equivalent Series DCT PV-F SPF Body Material Fiberglass Single Element Standards CE UL Recognized Guide JFHR2 File E60314 CSA Certified

Ulasan Produk

Tidak ada ulasan