HALDER SUPERCRAFT Soft-Face Split-Head Hammer & Replacement Tip (Kepala Martil / Palu)

Sebelum PPN:
Rp889.900 - Rp1.399.900
Spesifikasi
UNSPSC27111602
ColorWhite
Compatible with BrandSupercraft
Compatible with Series3366
Included Tip HardnessHard
MaterialNylon
MountingClamping Head

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These faces and tips replace worn components or allow switching to different face materials to suit the material being struck. They fit specific brands and sizes of soft-faced split-head hammers.
Feature
Replaceable Hammer Tip Material Nylon Tip Hardness Hard Diameter 25 mm Color White Compatible with Brand Supercraft Compatible with Grainger Part Number 22UZ85 22UZ88 Compatible with Manufacturer Model Number 3366.025 3377.025 Compatible with Series 3366 3377

Ulasan Produk

Tidak ada ulasan