HALDER FERROPLEX Soft-Face Split-Head Hammer & Replacement Tip (Martil / Palu)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27111601
Hammer TypeCombination Hammer
Handle MaterialSteel
Head MaterialSteel
Included Tip HardnessHard
Replaceable TipsYes
Tip MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Locksmith/Soft Face Hammer Hammer Type Combination Hammer Head Material Steel Tip Material Nylon Head Weight 800 g Tip Diameter 1 3/8 in Included Tip Hardness Hard Overall Length 12 in Replaceable Tips Yes Includes Tips Yes Non-Sparking No Tether Ready Yes Double Faced Yes Features Break Proof Steel Tube Handle Composed of Extruded and Extremely Homogeneous Material Grip Material Rubber Handle Color Black/Natural Handle Material Steel Head Length 104 mm

Ulasan Produk

Tidak ada ulasan