Thor Soft-Face Split-Head Hammer & Replacement Tip (Martil / Palu)

Sebelum PPN:
Rp1.199.900 - Rp3.399.900
Spesifikasi
UNSPSC27111602
Hammer TypeSoft Face Hammer
Replaceable TipsYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Soft Face Hammer Hammer Type Soft Face Hammer Head Material Zinc Tip Material Nylon Head Weight 10 oz Tip Diameter 1 1/4 in Included Tip Hardness Hard Overall Length 12 in Replaceable Tips Yes Includes Tips Yes Non-Sparking No Tether Ready Yes Double Faced Yes Features Easy Interchangeable Heads Used as Mult-Purpose Striking Tool in Most Assemble Applications Including Engineering Furniture Partitioning Etc Handle Color Natural Handle Length 11 in Handle Material Wood

Ulasan Produk

Tidak ada ulasan