WIHA Soft-Face Split-Head Hammer & Replacement Tip (Martil / Palu)

Sebelum PPN:
Rp1.299.900 - Rp1.699.900
Spesifikasi
UNSPSC27111602
Hammer TypeDead Blow Hammer
Handle MaterialWood
Head MaterialSteel
Included Tip HardnessMedium
Overall Length (inch)15
Replaceable TipsYes
Tip MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dead Blow Hammer Hammer Type Dead Blow Hammer Head Material Steel Tip Material Plastic Head Weight 26 oz Tip Diameter 1 5/8 in Included Tip Hardness Medium Overall Length 15 in Replaceable Tips Yes Includes Tips Yes Dead Blow Hammer Yes Non-Sparking No Tether Ready No Dead Blow Construction Filled With Environmentally Safe Steel Shot Features Replaceable Press Fit Faces Handle Color Natural Handle Material Wood Head Length 5 in

Ulasan Produk

Tidak ada ulasan