NUPLA Soft-Face Split-Head Hammer & Replacement Tip (Kepala Martil / Palu)

Sebelum PPN:
Rp149.900 - Rp1.899.900
Spesifikasi
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These faces and tips replace worn components or allow switching to different face materials to suit the material being struck. They fit specific brands and sizes of soft-faced split-head hammers.
Feature
Hammer Tip Material Vinyl Tip Hardness Tough Diameter 1 in Color Green Thread Size 1/4-20 Mounting Threaded Shape Round Non-Marring Yes Compatible with Brand Quick-Change Impax Compatible with Grainger Part Number 6D050 Compatible with Manufacturer Model Number 6894128

Ulasan Produk

Tidak ada ulasan