SK PROFESSIONAL TOOLS Socket Extension

Sebelum PPN:
Rp429.900 - Rp5.099.900
Spesifikasi
UNSPSC27111704
Drive TypeHand
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
InsulatedNo
MaterialAlloy Steel
Non-SparkingNo
Output Drive GenderMale
StandardsASME B107.110-2012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/8" drive socket extensions have a three-eighths inch square drive that's compatible with drive tools of the same size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Socket Extension Output Drive Size 3/8 in Output Drive Gender Male Input Drive Size 3/8 in Input Drive Shape Square Input Drive Gender Female Overall Length 10 in Socket Size 3/8 in Hand Alloy Steel Chrome

Ulasan Produk

Tidak ada ulasan