WIHA Socket Driver & Speeder Handle (Gagang Sok Ratchet)

Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Spesifikasi
UNSPSC27111704
Compatible with Product TypeSquare Fasteners
Corrosion ResistantYes
FinishChrome
Grip StyleDouble Insulated
Handle ColorRed
Handle MaterialAlloy Steel
Handle ShapeT-Handle
InsulatedYes
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
RatchetingNo
StandardsASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These T-handle insulated socket drivers have an insulated handle to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They have a T-handle that can provide more torque to a fastener compared to a socket driver with a straight handle.
Feature
Socket Driver Overall Length 7 3/4 in Drive Size 3/8 in Alloy Steel Chrome Double Insulated T-Handle Insulated Handle Shape T-Handle Insulated Yes Ratcheting No Standards ASTM F1505 CSA EN/IEC 60900 NFPA70E VDE

Ulasan Produk

Tidak ada ulasan