WIHA Socket Bit Set (Mata Sok Hex)

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC27111703
Drive Size (inch)3/8
FinishChrome
For Screw TypeHex
Impact RatedNo
Insert Length (inch)19/32
InsulatedYes
MaterialAlloy Steel
Measurement TypeSAE
Non-SparkingNo
Number of Pieces7
Overall Length (inch)3
Replaceable InsertNo
Socket Size (inch)3/16; 7/32; 1/4; 5/16; 3/8; 7/16; 1/2
StandardsASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether ReadyNo
Tip Size (inch)1/2; 1/4; 3/16; 3/8; 5/16; 7/16; 7/32
Tip StyleHex
Voltage Rating (V)1000 (AC); 1500 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hex insulated socket bit sets have an insulated handle and shaft to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated tool. Bits should be used with insulated drive tools for protection from electric shock. They have a hex bit on one end to loosen and tighten fasteners with an hexagonal-shaped indentation in the fastener head.
Feature
Socket Bit Set Tip Size 1/2 in 1/4 in 3/16 in 3/8 in 5/16 in 7/16 in 7/32 in Tip Style Hex Insert Length 19/32 in Overall Length 3 in Drive Size 3/8 in Number of Pieces 7 Alloy Steel Chrome SAE Insulated Yes For Screw Type Hex

Ulasan Produk

Tidak ada ulasan