WIHA Socket Bit (Mata Sok Hex)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27111704
Drive Size (inch)3/8
FinishChrome
For Screw TypeHex
Impact RatedNo
Insert Length (inch)1 11/32
InsulatedYes
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeSAE
Non-SparkingNo
Number of Points6
Overall Length (inch)3 7/64
Replaceable InsertNo
Socket DepthStandard
StandardsEN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
Tip StyleHex
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hex insulated socket bits have an insulated handle and shaft to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated tool. Bits should be used with insulated drive tools for protection from electric shock. One end of the bit fits inside the hexagonal-shaped indentation in the fastener head.
Feature
Socket Bit Insert Length 1 11/32 in Replaceable Insert No SAE Tip Size 1/2 in Tip Style Hex Overall Length 3 7/64 in Drive Size 3/8 in Socket Depth Standard For Screw Type Hex Alloy Steel

Ulasan Produk

Tidak ada ulasan