CPI Snap Action Switch

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC39121505
AC Contact Rating - Snap Action Switch (A)5 @120V
Actuator Type - Snap Action SwitchLever
Contact Form- Switches1NO
DC Contact Rating - Snap Action Switch (A)5 @28V
Depth - Snap Action Switch0.94
Electrical Connection - Snap Action SwitchLead Wires
Height - Snap Action Switch (inch)2.06
Housing MaterialNeoprene Rubber Encapsulated
Watertight - Snap Action SwitchYes
Width - Snap Action Switch (inch)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature, snap-action switches feature lever actuators. Choose from 1NO and SPDT contacts. They combine small size and light weight with ample electrical capacity, precision operation, and long life. Use in aerospace, instrumentation, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Miniature Snap Action Switch Lever AC Contact Rating - Snap Action Switch 5 A @ 120 V DC Contact Rating - Snap Action Switch 5 A @ 28 V Contact Form- Switches 1NO Height - Snap Action Switch 2.06 in Width - Snap Action Switch 0.8 in Depth - Snap Action Switch 0.94 in Electrical Connection - Snap Action Switch Lead Wires Series K

Ulasan Produk

Tidak ada ulasan