WERA Screwdriver Slotted (Obeng)

Sebelum PPN:
Rp439.900 - Rp629.900
Spesifikasi
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware.
Feature
Insulated Slotted Screwdriver Tip Size 3/8 in Slotted Ergonomic Overall Length 12 in ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated Yes Corrosion Resistant Yes No Tip Finish None Shank Coating None

Ulasan Produk

Tidak ada ulasan