WIHA Screwdriver Slotted (Obeng)

Sebelum PPN:
Rp419.900 - Rp799.900
Spesifikasi
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Slotted Screwdriver Tip Size 9/64 in Slotted Molded Overall Length 160 mm ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated Yes Corrosion Resistant Yes No Tip Finish Black Oxide Shank Coating Black Oxide

Ulasan Produk

Tidak ada ulasan

Halaman Terkait