AMPCO Screwdriver Slotted (Obeng)

Sebelum PPN:
Rp649.900 - Rp2.899.900
Spesifikasi
UNSPSC27111701
Corrosion ResistantYes
ESD SafeNo
Handle MaterialPlastic
Magnetized TipNo
Measurement TypeSAE
Non-MagneticYes
Non-SparkingYes
Replaceable ShankNo
Shank MaterialBeryllium Copper
Shank ShapeRound
Slotted Screwdriver Tip ShapeKeystone
Tether ReadyNo
Tip StyleSlotted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking keystone slotted screwdrivers won't spark during use and can tighten and loosen screws in locations where flammable vapors or combustible liquids are present. They have a slightly flared blade profile that tapers off at the end and provides extra stiffness so the screwdriver can withstand more torque.
Feature
Non-Sparking Slotted Screwdriver Tip Size 1/4 in Slotted Plain Overall Length 7 1/2 in ESD Safe No Non-Sparking Yes Non-Magnetic Yes Insulated No Corrosion Resistant Yes No Tip Finish None Shank Coating None

Ulasan Produk

Tidak ada ulasan

Halaman Terkait