MILWAUKEE Screwdriver Slotted (Obeng)

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC31160000
Corrosion ResistantYes
ESD SafeNo
For Fastener Size3/16\" Cabinet
Grip StyleCushion
Handle ColorBlack; Red
Handle Length (inch)3 11/16
Handle MaterialAcetate
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-MagneticYes
Non-SparkingNo
Overall Length (inch)6 1/2
Replaceable ShankNo
Shank Diameter (inch)0.19
Shank FinishChrome
Shank Length (inch)3
Shank MaterialBoron-Infused Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether ReadyYes
Tip FinishChrome
Tip Size (inch)3/16
Tip StyleCabinet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tether-ready cabinet slotted screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware.
Feature
Screwdriver Tip Size 3/16 in Cabinet Cushion Overall Length 6 1/2 in ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated No Corrosion Resistant Yes Yes Tip Finish Chrome Shank Coating Not Applicable

Ulasan Produk

Tidak ada ulasan